Motion
MM20BS47TUH

TIMKEN (FAFNIR)
MM20BS47TUH

Super Precision Ball Bearing - 20 mm Bore, 47 mm OD, 45 mm Width, Open
MI ITEM #08774321
MFR #MM20BS47TUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM20BS47TUH

Super Precision Ball Bearing - 20 mm Bore, 47 mm OD, 45 mm Width, Open
MI ITEM #08774321
MFR #MM20BS47TUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    087796301498
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796301498

Overview

Mfr description
MM20BS47 TUH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought