Motion
GF2428-014

GGB BEARINGS
GF2428-014

1.5000 in Bore, 0.8750 in Length, Filament Wound Material
Mi Item #08774393
MFR #GF2428-014
Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2428-014

1.5000 in Bore, 0.8750 in Length, Filament Wound Material
Mi Item #08774393
MFR #GF2428-014

Mfr description
GF2428-014 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.67/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.7500 in
  • Overall Length
    0.8750 in
  • Recommended Shaft Size
    1.4995 to 1.5000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Machinable bearing surface
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    1.7515-1.7535 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)