Motion
19828
Tool Lanyards & Attachment - Size: Standard
MI ITEM #08774456
MFR #19828
Your Price$42.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
MI ITEM #08774456
MFR #19828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.08/each(List $50.50)

Overview

Mfr description
3118F(X) TOOL LANYARD
  • Shock absorbing tool lanyard with locking carabiner on both ends: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.

Specifications

  • Size
    Standard
  • Weight
    0.38 lb
  • Color
    Orange and Gray
  • Description
    3118F(x) Standard Orange and Gray Tool Lanyard Dual Locking Carabiner - 15lbs
  • Features & Benefits
    Shock absorbing tool lanyard with locking carabiner on both ends: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.
  • Group & Class
    Lanyards
  • Height
    11.25 in
  • Includes
    1 Lanyard
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476198284
  • Width
    1 in
  • Accessory Type
    Tool Lanyard - Dual Locking Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text