Motion
48-22-1530

MILWAUKEE TOOL
48-22-1530

FASTBACK™ Spring Assisted Folding Knife
Mi Item #08774763
MFR #48-22-1530
Price$37.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1530

FASTBACK™ Spring Assisted Folding Knife
Mi Item #08774763
MFR #48-22-1530

Mfr description
48-22-1530 KNIFE SERRATED SPRING LOADED
  • Spring assisted
  • Stainless steel blade stays sharp
  • Slide lock secures blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.56/each

Specifications

Dimensions

  • Blade Length
    2.92 in
  • Handle Length
    4.52 in
  • Overall Length
    7.48 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Partially Serrated
  • Color
    Red
  • Handle Material
    Plastic
  • Handle Type
    Straight
  • Includes
    (1) Folding Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242534494
  • Recommended Safety Equipment
    Cut Protective Gloves
  • Retractable Blade
    No
  • UPC_NO
    045242534494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)