Motion
025TP025
Plain Sleeve & Flanged Bearing - 0.1563 in ID, 0.2188 in OD, 0.1563 in Length, Steel Material
Mi Item #08775018
MFR #025TP025
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.1563 in ID, 0.2188 in OD, 0.1563 in Length, Steel Material
Mi Item #08775018
MFR #025TP025

Mfr description
025TP025 .1563 X .2188 X 0.1563IN STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Inside Diameter
    0.1563 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.2188 in
  • Overall Length  
    0.1563 in
  • Overall Width
    0.2187 in
  • Recommended Shaft Size
    .1547 to .1554 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    025TP025 .1563 X .2188 X 0.1563in Steel PTFE Le Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    025TP025
  • Manufacturer Upc Number
    00846802077051
  • Material
    Steel
  • Material Specification
    SAE 841
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)