Motion
03TP06
Plain Sleeve & Flanged Bearing - 0.1875 in ID, 0.2500 in OD, 0.3750 in Length, Steel Material
MI ITEM #08775022
MFR #03TP06
Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.1875 in ID, 0.2500 in OD, 0.3750 in Length, Steel Material
MI ITEM #08775022
MFR #03TP06

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Inner Diameter
    3/16 in
  • Inside Diameter
    0.1875 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3/8 in
  • Outer Diameter
    1/4 in
  • Outside Diameter  
    0.2500 in
  • Overall Length  
    0.3750 in
  • Overall Width
    0.2500 in
  • Recommended Shaft Size
    .1858 to .1865 in
  • Weight
    0.0022 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    03TP06 .1875 X .25 X 0.3750in Steel PTFE Lead F Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    03TP06
  • Manufacturer Upc Number
    00846802077099
  • Material
    Steel
  • Material Specification
    SAE 841
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077099

Overview

Mfr description
03TP06 .1875 X .25 X 0.3750IN STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought