Motion
05TP06
05TP06 .3125 X .375 X 0.3750in Steel PTFE Lead Sleeve Bearing
MI ITEM #08775025
MFR #05TP06
List Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05TP06 .3125 X .375 X 0.3750in Steel PTFE Lead Sleeve Bearing
MI ITEM #08775025
MFR #05TP06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.27/each for your price

Overview

Mfr description
05TP06 .3125 X .375 X 0.3750IN STEEL PTF

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.3750 in
  • Description
    05TP06 .3125 X .375 X 0.3750in Steel PTFE Lead Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802077129
  • UPC_NO
    00846802077129
  • Manufacturer Catalog Number
    05TP06
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    .3106 to .3115 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text