Motion
08TP14
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.8750 in Length, Steel Material
Mi Item #08775039
MFR #08TP14
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.8750 in Length, Steel Material
Mi Item #08775039
MFR #08TP14

Mfr description
08TP14 .500 X .5938 X 0.8750IN STEEL PTF
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.5938 in
  • Overall Length  
    0.8750 in
  • Overall Width
    0.5937 in
  • Recommended Shaft Size
    .4980 to .4990 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    08TP14 .500 X .5938 X 0.8750in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    08TP14
  • Manufacturer Upc Number
    00846802077273
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)