Motion
10TP10
Plain Sleeve & Flanged Bearing - 0.6250 in ID, 0.7188 in OD, 0.6250 in Length, Steel Material
MI ITEM #08775046
MFR #10TP10
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.6250 in ID, 0.7188 in OD, 0.6250 in Length, Steel Material
MI ITEM #08775046
MFR #10TP10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Diameter
    5/8 in
  • Inside Diameter
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    5/8 in
  • Outer Diameter
    23/32 in
  • Outside Diameter  
    0.7188 in
  • Overall Length  
    0.6250 in
  • Overall Width
    0.7187 in
  • Recommended Shaft Size
    .6230 to .6240 in
  • Weight
    0.0167 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    10TP10 .625 X .7188 X 0.6250in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    10TP10
  • Manufacturer Upc Number
    00846802077341
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077341

Overview

Mfr description
10TP10 .625 X .7188 X 0.6250IN STEEL PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought