Motion
10TP14
Plain Sleeve & Flanged Bearing - 0.6250 in ID, 0.7188 in OD, 0.8750 in Length, Steel Material
Mi Item #08775047
MFR #10TP14
Price$2.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.6250 in ID, 0.7188 in OD, 0.8750 in Length, Steel Material
Mi Item #08775047
MFR #10TP14

Mfr description
10TP14 .625 X .7188 X 0.8750IN STEEL PTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.06/each

Specifications

Dimensions

  • Inner Diameter
    5/8 in
  • Inside Diameter
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    7/8 in
  • Outer Diameter
    23/32 in
  • Outside Diameter  
    0.7188 in
  • Overall Length  
    0.8750 in
  • Overall Width
    0.7187 in
  • Recommended Shaft Size
    .6230 to .6240 in
  • Weight
    0.0236 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    10TP14 .625 X .7188 X 0.8750in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    10TP14
  • Manufacturer Upc Number
    00846802077365
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)