Motion
14TP04
Plain Sleeve & Flanged Bearing - 0.8750 in ID, 1.0000 in OD, 0.2500 in Length, Steel Material
MI ITEM #08775057
MFR #14TP04
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.8750 in ID, 1.0000 in OD, 0.2500 in Length, Steel Material
MI ITEM #08775057
MFR #14TP04

Mfr description
14TP04 .875 X 1 X 0.2500IN STEEL PTFE LE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inside Diameter
    0.8125 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.2500 in
  • Overall Width
    1.0000 in
  • Recommended Shaft Size
    .8729 to .8741 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    14TP04 .875 X 1 X 0.2500in Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    14TP04
  • Manufacturer Upc Number
    00846802077471
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)