Motion
16TP16
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, Steel Material
Mi Item #08775064
MFR #16TP16
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, Steel Material
Mi Item #08775064
MFR #16TP16

Mfr description
16TP16 1 X 1.125 X 1.0000IN STEEL PTFE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Inner Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1.0000 in
  • Outer Diameter
    1-1/8 in
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    1.0000 in
  • Overall Width
    1.1250 in
  • Recommended Shaft Size
    .9979 to .9991 in
  • Weight
    0.0568 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    16TP16 1 X 1.125 X 1.0000in Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    16TP16
  • Manufacturer Upc Number
    00846802077563
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)