Motion
26TP24
Plain Sleeve & Flanged Bearing - 1.6250 in ID, 1.7813 in OD, 1.5000 in Length, Steel Material
MI ITEM #08775086
MFR #26TP24
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.6250 in ID, 1.7813 in OD, 1.5000 in Length, Steel Material
MI ITEM #08775086
MFR #26TP24

Mfr description
26TP24 1.625 X 1.7813 X 1.5000IN STEEL P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Inside Diameter
    1.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.7813 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.7812 in
  • Recommended Shaft Size
    1.6222 to 1.6238 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    26TP24 1.625 X 1.7813 X 1.5000in Steel PTFE Lea Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    26TP24
  • Manufacturer Upc Number
    00846802077815
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)