Motion
28TP28
Plain Sleeve & Flanged Bearing - 1.7500 in ID, 1.9375 in OD, 1.7500 in Length, Steel Material
MI ITEM #08775087
MFR #28TP28
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.7500 in ID, 1.9375 in OD, 1.7500 in Length, Steel Material
MI ITEM #08775087
MFR #28TP28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Diameter
    1-3/4 in
  • Inside Diameter
    1.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-3/4 in
  • Outer Diameter
    1-15/16 in
  • Outside Diameter  
    1.9375 in
  • Overall Length  
    1.7500 in
  • Overall Width
    1.9375 in
  • Recommended Shaft Size
    1.7471 to 1.7487 in
  • Weight
    0.2599 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    28TP28 1.75 X 1.9375 X 1.7500in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    28TP28
  • Manufacturer Upc Number
    00846802077846
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077846

Overview

Mfr description
28TP28 1.75 X 1.9375 X 1.7500IN STEEL PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought