Motion
30TP30
30TP30 1.875 X 2.0625 X 1.8750in Steel PTFE Lea Sleeve Bearing
Mi Item #08775091
MFR #30TP30
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30TP30 1.875 X 2.0625 X 1.8750in Steel PTFE Lea Sleeve Bearing
Mi Item #08775091
MFR #30TP30

Mfr description
30TP30 1.875 X 2.0625 X 1.8750IN STEEL P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Inside Diameter
    1.8750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.0625 in
  • Overall Length  
    1.8750 in
  • Overall Width
    2.0625 in
  • Recommended Shaft Size
    1.8721 to 1.8737 in

Details

  • Branding
    ISOSTATIC TP
  • Description
    30TP30 1.875 X 2.0625 X 1.8750in Steel PTFE Lea Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    30TP30
  • Manufacturer Upc Number
    00846802077884
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)