Motion
32TP32
32TP32 2 X 2.1875 X 2.0000in Steel PTFE Lead Fre Sleeve Bearing
MI ITEM #08775095
MFR #32TP32
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TP32 2 X 2.1875 X 2.0000in Steel PTFE Lead Fre Sleeve Bearing
MI ITEM #08775095
MFR #32TP32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.1875 in
  • Overall Length  
    2.0000 in
  • Overall Width
    2.1875 in
  • Recommended Shaft Size
    1.9969 to 1.9987 in

Details

  • Branding
    ISOSTATIC TP
  • Description
    32TP32 2 X 2.1875 X 2.0000in Steel PTFE Lead Fre Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    32TP32
  • Manufacturer Upc Number
    00846802077945
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802077945

Overview

Mfr description
32TP32 2 X 2.1875 X 2.0000IN STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought