Motion
34TP48
34TP48 2.125 X 2.3125 X 3.0000in Steel PTFE Lea Sleeve Bearing
MI ITEM #08775097
MFR #34TP48
List Price$33.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34TP48 2.125 X 2.3125 X 3.0000in Steel PTFE Lea Sleeve Bearing
MI ITEM #08775097
MFR #34TP48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.12/each for your price

Overview

Mfr description
34TP48 2.125 X 2.3125 X 3.0000IN STEEL P

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.3125 in
  • Description
    34TP48 2.125 X 2.3125 X 3.0000in Steel PTFE Lea Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802077969
  • UPC_NO
    00846802077969
  • Manufacturer Catalog Number
    34TP48
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    2.1239 to 2.1275 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text