Motion
46TP40
46TP40 2.875 X 3.0625 X 2.5000in Steel PTFE Lea Sleeve Bearing
MI ITEM #08775117
MFR #46TP40
Price$35.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
46TP40 2.875 X 3.0625 X 2.5000in Steel PTFE Lea Sleeve Bearing
MI ITEM #08775117
MFR #46TP40

Mfr description
46TP40 2.875 X 3.0625 X 2.5000IN STEEL P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.96/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.0625 in
  • Overall Length  
    2.5000 in
  • Overall Width
    3.0625 in
  • Recommended Shaft Size
    2.8734 to 2.8752 in

Details

  • Branding
    ISOSTATIC TP
  • Description
    46TP40 2.875 X 3.0625 X 2.5000in Steel PTFE Lea Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    46TP40
  • Manufacturer Upc Number
    00846802078164
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)