Motion
52TP38
Plain Sleeve & Flanged Bearing - 3.2500 in ID, 3.4375 in OD, 2.3750 in Length, Steel Material
MI ITEM #08775126
MFR #52TP38
List Price$34.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.2500 in ID, 3.4375 in OD, 2.3750 in Length, Steel Material
MI ITEM #08775126
MFR #52TP38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.87/each for your price

Overview

Mfr description
52TP38 3.25 X 3.4375 X 2.3750IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.4375 in
  • Description
    52TP38 3.25 X 3.4375 X 2.3750in Steel PTFE Lead Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Standards Met
    REACH Compliant, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    3.2500 in
  • Manufacturer Upc Number
    00846802078256
  • UPC_NO
    00846802078256
  • Weight
    0.6249 lbs
  • Manufacturer Catalog Number
    52TP38
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    3-1/4 in
  • Load at Speed
    102000
  • Outer Diameter
    3-7/16 in
  • Nominal Overall Length
    2-3/8 in
  • Recommended Shaft Size
    3.2480 to 3.2500 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text