Motion
56TP40
56TP40 3.5 X 3.6875 X 2.5000in Steel PTFE Lead Sleeve Bearing
Mi Item #08775132
MFR #56TP40
Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56TP40 3.5 X 3.6875 X 2.5000in Steel PTFE Lead Sleeve Bearing
Mi Item #08775132
MFR #56TP40

Mfr description
56TP40 3.5 X 3.6875 X 2.5000IN STEEL PTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.37/each

Specifications

Dimensions

  • Inside Diameter
    3.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.6875 in
  • Overall Length  
    2.5000 in
  • Overall Width
    3.6875 in
  • Recommended Shaft Size
    3.4978 to 3.5000 in

Details

  • Branding
    ISOSTATIC TP
  • Description
    56TP40 3.5 X 3.6875 X 2.5000in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    56TP40
  • Manufacturer Upc Number
    00846802078324
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)