Motion
60TP56
Plain Sleeve & Flanged Bearing - 3.7500 in ID, 3.9375 in OD, 3.5000 in Length, Steel Material
MI ITEM #08775144
MFR #60TP56
Price$56.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.7500 in ID, 3.9375 in OD, 3.5000 in Length, Steel Material
MI ITEM #08775144
MFR #60TP56

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.80/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Inside Diameter
    3.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.9375 in
  • Overall Length  
    3.5000 in
  • Overall Width
    3.9375 in
  • Recommended Shaft Size
    3.7478 to 3.7500 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    60TP56 3.75 X 3.9375 X 3.5000in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    60TP56
  • Manufacturer Upc Number
    00846802078430
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078430

Overview

Mfr description
60TP56 3.75 X 3.9375 X 3.5000IN STEEL PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought