Motion
64TP56
64TP56 4 X 4.1875 X 3.5000in Steel PTFE Lead Fre Sleeve Bearing
Mi Item #08775150
MFR #64TP56
Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
64TP56 4 X 4.1875 X 3.5000in Steel PTFE Lead Fre Sleeve Bearing
Mi Item #08775150
MFR #64TP56

Mfr description
64TP56 4 X 4.1875 X 3.5000IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.07/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    4.1875 in
  • Overall Length  
    3.5000 in
  • Overall Width
    4.1875 in
  • Recommended Shaft Size
    3.9978 to 4.0000 in

Details

  • Branding
    ISOSTATIC TP
  • Description
    64TP56 4 X 4.1875 X 3.5000in Steel PTFE Lead Fre Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    64TP56
  • Manufacturer Upc Number
    00846802078492
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)