Motion
70TP36
Plain Sleeve & Flanged Bearing - 4.3750 in ID, 4.5625 in OD, 2.2500 in Length, Steel Material
MI ITEM #08775159
MFR #70TP36
Price$46.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 4.3750 in ID, 4.5625 in OD, 2.2500 in Length, Steel Material
MI ITEM #08775159
MFR #70TP36

Mfr description
70TP36 4.375 X 4.5625 X 2.2500IN STEEL P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.12/each

Specifications

Dimensions

  • Bore Diameter  
    4.3750 in
  • Inside Diameter
    4.3750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    4.5625 in
  • Overall Length  
    2.2500 in
  • Overall Width
    4.5625 in
  • Recommended Shaft Size
    4.3728 to 4.3750 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    70TP36 4.375 X 4.5625 X 2.2500in Steel PTFE Lea Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    70TP36
  • Manufacturer Upc Number
    00846802078584
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)