Motion
88TP72
Plain Sleeve & Flanged Bearing - 5.5000 in ID, 5.6875 in OD, 4.5000 in Length, Steel Material
Mi Item #08775184
MFR #88TP72
Price$115.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 5.5000 in ID, 5.6875 in OD, 4.5000 in Length, Steel Material
Mi Item #08775184
MFR #88TP72

Mfr description
88TP72 5.5 X 5.6875 X 4.5000IN STEEL PTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.35/each

Specifications

Dimensions

  • Inner Diameter
    5-1/2 in
  • Inside Diameter
    5.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    4-1/2 in
  • Outer Diameter
    5-11/16 in
  • Outside Diameter  
    5.6875 in
  • Overall Length  
    4.5000 in
  • Overall Width
    5.6875 in
  • Recommended Shaft Size
    4.4975 to 5.5000 in
  • Weight
    1.9780 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    88TP72 5.5 X 5.6875 X 4.5000in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    88TP72
  • Manufacturer Upc Number
    00846802078836
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)