Motion
92TP80
Plain Sleeve & Flanged Bearing - 5.7500 in ID, 5.9375 in OD, 127 mm Length, Steel Material
MI ITEM #08775188
MFR #92TP80
Price$146.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 5.7500 in ID, 5.9375 in OD, 127 mm Length, Steel Material
MI ITEM #08775188
MFR #92TP80

Mfr description
92TP80 5.75 X 5.9375 X 5.0000IN STEEL PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.39/each

Specifications

Dimensions

  • Bore Diameter  
    5.7500 in
  • Inner Diameter
    5-3/4 in
  • Inside Diameter
    5.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    5.0000 in
  • Outer Diameter
    5-15/16 in
  • Outside Diameter  
    5.9375 in
  • Overall Length  
    127 mm
  • Overall Width
    5.9375 in
  • Recommended Shaft Size
    5.7475 to 5.7500 in
  • Weight
    2.3290 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    92TP80 5.75 X 5.9375 X 5.0000in Steel PTFE Lead Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    92TP80
  • Manufacturer Upc Number
    00846802078874
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802078874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)