Motion
06FTP12
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.4688 in OD, 0.7500 in Length, 0.6875 in Flg Dia., Steel Material
MI ITEM #08775214
MFR #06FTP12
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.4688 in OD, 0.7500 in Length, 0.6875 in Flg Dia., Steel Material
MI ITEM #08775214
MFR #06FTP12

Mfr description
06FTP12 .375 X .4688 X 0.7500IN STEEL PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Flange Diameter  
    0.6875 in
  • Flange Outside Diameter
    0.6875 in
  • Flange Thickness
    0.0469 in
  • Inside Diameter
    0.3750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.4688 in
  • Overall Length  
    0.7500 in
  • Overall Width
    0.6875 in
  • Recommended Shaft Size
    .3731 to .3740 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    06FTP12 .375 X .4688 X 0.7500in Steel PTFE Lead Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .044 to .052 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    06FTP12
  • Manufacturer Upc Number
    00846802079130
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)