Motion
08FTP12
08FTP12 .500 X .5938 X 0.7500in Steel PTFE Lead Flange Bearing
MI ITEM #08775216
MFR #08FTP12
List Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08FTP12 .500 X .5938 X 0.7500in Steel PTFE Lead Flange Bearing
MI ITEM #08775216
MFR #08FTP12

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4.91/each for your price

Overview

Mfr description
08FTP12 .500 X .5938 X 0.7500IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.8125 in
  • Description
    08FTP12 .500 X .5938 X 0.7500in Steel PTFE Lead Flange Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802079178
  • UPC_NO
    00846802079178
  • Branding
    ISOSTATIC TP
  • Manufacturer Catalog Number
    08FTP12
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    0.8125 in
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness
    0.0469 in
  • Flange Thickness Tolerance
    .044 to .052 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    .4980 to .4990 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought