Motion
20FTP16
Plain Sleeve & Flanged Bearing - 1.2500 in ID, 1.4063 in OD, 1.0000 in Length, 1.7500 in Flg Dia., Steel Material
MI ITEM #08775231
MFR #20FTP16
Your Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.2500 in ID, 1.4063 in OD, 1.0000 in Length, 1.7500 in Flg Dia., Steel Material
MI ITEM #08775231
MFR #20FTP16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.53/each(List $10.40)

Overview

Mfr description
20FTP16 1.25 X 1.4063 X 1.0000IN STEEL P

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7500 in
  • Description
    20FTP16 1.25 X 1.4063 X 1.0000in Steel PTFE Lea Flange Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Standards Met
    REACH Compliant, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.2500 in
  • Manufacturer Upc Number
    00846802079345
  • UPC_NO
    00846802079345
  • Weight
    0.1038 lbs
  • Branding
    ISOSTATIC TP
  • Manufacturer Catalog Number
    20FTP16
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1.75 in
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness
    0.0781 in
  • Flange Thickness Tolerance
    .075 to .083 in
  • Inner Diameter
    1-1/4 in
  • Load at Speed
    102000
  • Outer Diameter
    1-13/32 in
  • Recommended Shaft Size
    1.2472 to 1.2488 in
  • Nominal Overall Length
    1.0000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought