Motion
24FTP16
Plain Sleeve & Flanged Bearing - 1.5000 in ID, 1.6563 in OD, 1.0000 in Length, 2.0000 in Flg Dia., Steel Material
MI ITEM #08775234
MFR #24FTP16
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.5000 in ID, 1.6563 in OD, 1.0000 in Length, 2.0000 in Flg Dia., Steel Material
MI ITEM #08775234
MFR #24FTP16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Flange Diameter  
    2.0000 in
  • Flange Outside Diameter
    2 in
  • Flange Thickness
    0.0781 in
  • Inside Diameter
    1.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.6563 in
  • Overall Length  
    1.0000 in
  • Overall Width
    2.0000 in
  • Recommended Shaft Size
    1.4972 to 1.4988 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    24FTP16 1.5 X 1.6563 X 1.0000in Steel PTFE Lead Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .075 to .083 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    24FTP16
  • Manufacturer Upc Number
    00846802079376
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079376

Overview

Mfr description
24FTP16 1.5 X 1.6563 X 1.0000IN STEEL PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought