Motion
28FTP24
28FTP24 1.75 X 1.9375 X 1.5000in Steel PTFE Lea Flange Bearing
MI ITEM #08775238
MFR #28FTP24
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28FTP24 1.75 X 1.9375 X 1.5000in Steel PTFE Lea Flange Bearing
MI ITEM #08775238
MFR #28FTP24

Mfr description
28FTP24 1.75 X 1.9375 X 1.5000IN STEEL P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Flange Outside Diameter
    2.375 in
  • Flange Thickness
    0.0938 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.9375 in
  • Overall Length  
    1.5000 in
  • Overall Width
    2.3750 in
  • Recommended Shaft Size
    1.7471 to 1.7487 in

Details

  • Branding
    ISOSTATIC TP
  • Description
    28FTP24 1.75 X 1.9375 X 1.5000in Steel PTFE Lea Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .090 to .098 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    28FTP24
  • Manufacturer Upc Number
    00846802079413
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)