Motion
W06TP
Plain Sleeve Thrust Washer - 0.5000 in ID, 0.8750 in OD, Steel Material
Mi Item #08775240
MFR #W06TP
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.5000 in ID, 0.8750 in OD, Steel Material
Mi Item #08775240
MFR #W06TP

Mfr description
W06TP .500 X .875 X 0.061IN STEEL PTFE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    36250 psi;250 MPa
  • Outside Diameter  
    0.8750 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    0.8750 in

Details

  • Additional Details
    Self-lubricating;Dry sliding;Lead-Free;Steel Backed;PTFE Lined;RoHS Compliant;REACH Compliant
  • Backing Material
    Low carbon steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Bushing Material
    Metal-Polymer Composite
  • Description
    W06TP .500 X .875 X 0.061in Steel PTFE Lead Free Thrust Washer Bearing
  • Finish Coating
    PTFE Lined
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W06TP
  • Manufacturer Upc Number
    00846802079437
  • Material
    Steel
  • Material Specification
    SAE 841
  • Max Pressure
    250 MPa, 36250 psi
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    TP
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    REACH Compliant, RoHS Compliant
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)