Motion
W14TP
Plain Sleeve Thrust Washer - 1.0000 in ID, 1.7500 in OD, Steel Material
MI ITEM #08775247
MFR #W14TP
List Price$5.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.0000 in ID, 1.7500 in OD, Steel Material
MI ITEM #08775247
MFR #W14TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.06/each for your price

Overview

Mfr description
W14TP 1 X 1.75 X 0.0610IN STEEL PTFE LEA

Specifications

  • Bearing Material
    Steel
  • Inside Diameter
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    1.0000 in
  • Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Backing Material
    Low Carbon Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Maximum P Value
    250 MPa;36250 psi
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Series
    TP
  • Finish Coating
    PTFE Lined
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Manufacturer Upc Number
    00846802079512
  • UPC_NO
    00846802079512
  • Weight
    0.0242 lbs
  • Additional Details
    Self-lubricating;Lead-Free;Steel Backed;PTFE Lined;RoHS Compliant;REACH Compliant
  • Description
    W14TP 1 X 1.75 X 0.0610in Steel PTFE Lead Free Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W14TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Length
    0.0625 in
  • Overall Width
    1.7500 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text