Motion
W18TP
Plain Sleeve Thrust Washer - 1.2500 in ID, 2.1250 in OD, 1/16 in Thickness, Steel Material
MI ITEM #08775249
MFR #W18TP
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.2500 in ID, 2.1250 in OD, 1/16 in Thickness, Steel Material
MI ITEM #08775249
MFR #W18TP

Mfr description
W18TP 1.25 X 2.125 X 0.0610IN STEEL PTFE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.71/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Inner Diameter
    1-1/4 in
  • Inside Diameter  
    1.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outer Diameter
    2-1/8 in
  • Outside Diameter  
    2.1250 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    2.1250 in
  • Thickness  
    1/16 in
  • Weight
    0.0356 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    W18TP 1.25 X 2.125 X 0.0610in Steel PTFE Lead F Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W18TP
  • Manufacturer Upc Number
    00846802079536
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)