Motion
W20TP
W20TP 1.375 X 2.25 X 0.0610in Steel PTFE Lead F Thrust Washer Bearing
MI ITEM #08775250
MFR #W20TP
List Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W20TP 1.375 X 2.25 X 0.0610in Steel PTFE Lead F Thrust Washer Bearing
MI ITEM #08775250
MFR #W20TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.04/each for your price

Overview

Mfr description
W20TP 1.375 X 2.25 X 0.0610IN STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    1.3750 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Manufacturer Upc Number
    00846802079543
  • UPC_NO
    00846802079543
  • Description
    W20TP 1.375 X 2.25 X 0.0610in Steel PTFE Lead F Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W20TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Overall Width
    2.2500 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text