Motion
W24TP
Plain Sleeve Thrust Washer - 1.6250 in ID, 2.6250 in OD, Steel Material
MI ITEM #08775252
MFR #W24TP
List Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.6250 in ID, 2.6250 in OD, Steel Material
MI ITEM #08775252
MFR #W24TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.88/each for your price

Overview

Mfr description
W24TP 1.625 X 2.625 X 0.0610IN STEEL PTF

Specifications

  • Bearing Material
    Steel
  • Inside Diameter
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    1.6250 in
  • Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Backing Material
    Low Carbon Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Maximum P Value
    36250 psi
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Series
    TP
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Overall Thickness
    0.0625 in
  • Manufacturer Upc Number
    00846802079567
  • UPC_NO
    00846802079567
  • Weight
    0.0539 lbs
  • Additional Details
    Self-lubricating;Lead-Free;Steel Backed;PTFE Lined;RoHS Compliant;REACH Compliant;Dry-Running Capability
  • Description
    W24TP 1.625 X 2.625 X 0.0610in Steel PTFE Lead Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W24TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Length
    0.0625 in
  • Overall Width
    2.6250 in
  • Sleeve Bearing Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought