Motion
W26TP
W26TP 1.75 X 2.75 X 0.0610in Steel PTFE Lead Fre Thrust Washer Bearing
MI ITEM #08775253
MFR #W26TP
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W26TP 1.75 X 2.75 X 0.0610in Steel PTFE Lead Fre Thrust Washer Bearing
MI ITEM #08775253
MFR #W26TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
W26TP 1.75 X 2.75 X 0.0610IN STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    1.7500 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Manufacturer Upc Number
    00846802079574
  • UPC_NO
    00846802079574
  • Description
    W26TP 1.75 X 2.75 X 0.0610in Steel PTFE Lead Fre Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W26TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Overall Width
    2.7500 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text