Motion
W32TP
W32TP 2.25 X 3.25 X 0.0910in Steel PTFE Lead Fre Thrust Washer Bearing
Mi Item #08775256
MFR #W32TP
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W32TP 2.25 X 3.25 X 0.0910in Steel PTFE Lead Fre Thrust Washer Bearing
Mi Item #08775256
MFR #W32TP

Mfr description
W32TP 2.25 X 3.25 X 0.0910IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.85/each

Specifications

Dimensions

  • Inside Diameter  
    2.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.2500 in
  • Overall Width
    3.2500 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    W32TP 2.25 X 3.25 X 0.0910in Steel PTFE Lead Fre Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W32TP
  • Manufacturer Upc Number
    00846802079604
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)