Motion
M0306TP
Plain Sleeve & Flanged Bearing - 3 mm ID, 4.50 mm OD, 6 mm Length, Steel Material
MI ITEM #08775261
MFR #M0306TP
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3 mm ID, 4.50 mm OD, 6 mm Length, Steel Material
MI ITEM #08775261
MFR #M0306TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.90/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Inside Diameter
    3 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    4.50 mm
  • Overall Length  
    6 mm
  • Overall Width
    4.5 mm
  • Recommended Shaft Size
    2.994 to 3.000 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M0306TP 3 X 4.5 X 6mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M0306TP
  • Manufacturer Upc Number
    00846802079642
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079642

Overview

Mfr description
M0306TP 3 X 4.5 X 6MM STEEL PTFE LEAD FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought