Motion
M1010TP
Plain Sleeve & Flanged Bearing - 10 mm ID, 12 mm OD, 10 mm Length, Steel Material
MI ITEM #08775276
MFR #M1010TP
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 10 mm ID, 12 mm OD, 10 mm Length, Steel Material
MI ITEM #08775276
MFR #M1010TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
M1010TP 10 X 12 X 10MM STEEL PTFE LEAD F

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    12 mm
  • Description
    M1010TP 10 X 12 X 10mm Steel PTFE Lead Free Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    10 mm
  • Manufacturer Upc Number
    00846802079802
  • UPC_NO
    00846802079802
  • Manufacturer Catalog Number
    M1010TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    9.972 to 9.987 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text