Motion
M1220TP
Plain Sleeve & Flanged Bearing - 12 mm ID, 14 mm OD, 20 mm Length, Steel Material
Mi Item #08775284
MFR #M1220TP
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 12 mm ID, 14 mm OD, 20 mm Length, Steel Material
Mi Item #08775284
MFR #M1220TP

Mfr description
M1220TP 12 X 14 X 20MM STEEL PTFE LEAD F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Inner Diameter
    12 mm
  • Inside Diameter
    12 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    20 mm
  • Outer Diameter
    14 mm
  • Outside Diameter  
    14 mm
  • Overall Length  
    20 mm
  • Overall Width
    14 mm
  • Recommended Shaft Size
    11.966 to 11.984 mm
  • Weight
    0.0128 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M1220TP 12 X 14 X 20mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M1220TP
  • Manufacturer Upc Number
    00846802079888
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)