Motion
M2430TP
M2430TP 24 X 27 X 30mm Steel PTFE Lead Free Sleeve Bearing
MI ITEM #08775321
MFR #M2430TP
List Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2430TP 24 X 27 X 30mm Steel PTFE Lead Free Sleeve Bearing
MI ITEM #08775321
MFR #M2430TP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4.14/each for your price

Overview

Mfr description
M2430TP 24 X 27 X 30MM STEEL PTFE LEAD F

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    27 mm
  • Description
    M2430TP 24 X 27 X 30mm Steel PTFE Lead Free Sleeve Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802080242
  • UPC_NO
    00846802080242
  • Manufacturer Catalog Number
    M2430TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    23.959 to 23.980 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text