Motion
M2512TP
Plain Sleeve & Flanged Bearing - 25 mm ID, 28 mm OD, 12 mm Length, Steel Material
MI ITEM #08775322
MFR #M2512TP
Price$2.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25 mm ID, 28 mm OD, 12 mm Length, Steel Material
MI ITEM #08775322
MFR #M2512TP

Mfr description
M2512TP 25 X 28 X 12MM STEEL PTFE LEAD F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.21/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Diameter
    25 mm
  • Inside Diameter
    25 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    12 mm
  • Outer Diameter
    28 mm
  • Outside Diameter  
    28 mm
  • Overall Length  
    12 mm
  • Overall Width
    28 mm
  • Recommended Shaft Size
    24.959 to 24.980 mm
  • Weight
    0.0239 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M2512TP 25 X 28 X 12mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M2512TP
  • Manufacturer Upc Number
    00846802080259
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802080259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)