Motion
M2520TP
Plain Sleeve Bearing - 25 mm ID, 28 mm OD, 20 mm Length, PTFE Lining Material
Mi Item #08775324
MFR #M2520TP
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 25 mm ID, 28 mm OD, 20 mm Length, PTFE Lining Material
Mi Item #08775324
MFR #M2520TP

Mfr description
M2520TP 25 X 28 X 20MM STEEL PTFE LEAD F
  • Standard stock products
  • Self-lubricating dry sliding bearing
  • A steel-backed composite material comprised of:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    36250 lb/in²
  • Maximum PV Value
    102000 psi/sfm
  • Outside Diameter  
    28 mm
  • Overall Length  
    20 mm
  • Overall Width
    20 mm
  • Recommended Shaft Size
    24.959 to 24.980 mm

Details

  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Branding
    ISOSTATIC TP
  • Description
    M2520TP 25 X 28 X 20mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M2520TP
  • Manufacturer Upc Number
    00846802080273
  • Material
    Lead Free Steel-Backed PTFE
  • Max V Value
    1900 ft²/min
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Sleeve Bearing Type
    Plain Sleeve
  • Type Of Bearing
    Round
  • UPC_NO
    00846802080273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)