Motion
M2550TP
Plain Sleeve & Flanged Bearing - 25 mm ID, 28 mm OD, 50 mm Length, Steel Material
Mi Item #08775327
MFR #M2550TP
Price$7.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25 mm ID, 28 mm OD, 50 mm Length, Steel Material
Mi Item #08775327
MFR #M2550TP

Mfr description
M2550TP 25 X 28 X 50MM STEEL PTFE LEAD F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/each

Specifications

Dimensions

  • Inner Diameter
    25 mm
  • Inside Diameter
    25 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    50 mm
  • Outer Diameter
    28 mm
  • Outside Diameter  
    28 mm
  • Overall Length  
    50 mm
  • Overall Thickness
    0.1250 in
  • Overall Width
    28 mm
  • Recommended Shaft Size
    24.959 to 24.980 mm
  • Thickness
    1/8 in
  • Weight
    0.1032 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M2550TP 25 X 28 X 50mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M2550TP
  • Manufacturer Upc Number
    00846802080303
  • Material
    Steel
  • Material Specification
    SAE 841
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802080303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)