Motion
M3025TP
Plain Sleeve & Flanged Bearing - 30 mm ID, 34 mm OD, 25 mm Length, Steel Material
MI ITEM #08775333
MFR #M3025TP
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 30 mm ID, 34 mm OD, 25 mm Length, Steel Material
MI ITEM #08775333
MFR #M3025TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inside Diameter
    30 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    34 mm
  • Overall Length  
    25 mm
  • Overall Width
    34 mm
  • Recommended Shaft Size
    29.959 to 29.980 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M3025TP 30 X 34 X 25mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M3025TP
  • Manufacturer Upc Number
    00846802080365
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802080365

Overview

Mfr description
M3025TP 30 X 34 X 25MM STEEL PTFE LEAD F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought