Motion
M5030TP
Plain Sleeve & Flanged Bearing - 50 mm ID, 55 mm OD, 30 mm Length, Steel Material
MI ITEM #08775354
MFR #M5030TP
Your Price$8.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 50 mm ID, 55 mm OD, 30 mm Length, Steel Material
MI ITEM #08775354
MFR #M5030TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.22/each(List $11.34)

Overview

Mfr description
M5030TP 50 X 55 X 30MM STEEL PTFE LEAD F

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    55 mm
  • Description
    M5030TP 50 X 55 X 30mm Steel PTFE Lead Free Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Standards Met
    REACH Compliant, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    50 mm
  • Manufacturer Upc Number
    00846802080570
  • UPC_NO
    00846802080570
  • Weight
    0.2030 lbs
  • Manufacturer Catalog Number
    M5030TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    50 mm
  • Load at Speed
    102000
  • Outer Diameter
    55 mm
  • Nominal Overall Length
    30 mm
  • Recommended Shaft Size
    49.950 to 49.975 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text