Motion
M5040TP
Plain Sleeve & Flanged Bearing - 50 mm ID, 55 mm OD, 40 mm Length, Steel Material
Mi Item #08775355
MFR #M5040TP
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 50 mm ID, 55 mm OD, 40 mm Length, Steel Material
Mi Item #08775355
MFR #M5040TP

Mfr description
M5040TP 50 X 55 X 40MM STEEL PTFE LEAD F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    55 mm
  • Overall Length  
    40 mm
  • Overall Width
    55 mm
  • Recommended Shaft Size
    49.950 to 49.975 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M5040TP 50 X 55 X 40mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M5040TP
  • Manufacturer Upc Number
    00846802080587
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802080587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)