Motion
M6550TP
M6550TP 65 X 70 X 50mm Steel PTFE Lead Free Sleeve Bearing
MI ITEM #08775370
MFR #M6550TP
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6550TP 65 X 70 X 50mm Steel PTFE Lead Free Sleeve Bearing
MI ITEM #08775370
MFR #M6550TP

Mfr description
M6550TP 65 X 70 X 50MM STEEL PTFE LEAD F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inside Diameter
    65 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    70 mm
  • Overall Width
    70 mm
  • Recommended Shaft Size
    64.940 to 64.970 mm

Details

  • Branding
    ISOSTATIC TP
  • Description
    M6550TP 65 X 70 X 50mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M6550TP
  • Manufacturer Upc Number
    00846802080730
  • Material
    Steel
  • Material Specification
    SAE 841
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802080730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)