Motion
M15080TP
M15080TP 150 X 155 X 80mm Steel PTFE Lead Free Sleeve Bearing
Mi Item #08775414
MFR #M15080TP
Price$95.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M15080TP 150 X 155 X 80mm Steel PTFE Lead Free Sleeve Bearing
Mi Item #08775414
MFR #M15080TP

Mfr description
M15080TP 150 X 155 X 80MM STEEL PTFE LEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.54/each

Specifications

Dimensions

  • Inside Diameter
    150 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    155 mm
  • Overall Width
    155 mm
  • Recommended Shaft Size
    149.937 to 150.000 mm

Details

  • Branding
    ISOSTATIC TP
  • Description
    M15080TP 150 X 155 X 80mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M15080TP
  • Manufacturer Upc Number
    00846802081171
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)