Motion
M280100TP
Plain Sleeve & Flanged Bearing - 280 mm ID, 285 mm OD, 100 mm Length, Steel Material
MI ITEM #08775427
MFR #M280100TP
Price$217.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 280 mm ID, 285 mm OD, 100 mm Length, Steel Material
MI ITEM #08775427
MFR #M280100TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.23/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Inside Diameter
    280 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    285 mm
  • Overall Length  
    100 mm
  • Overall Width
    285 mm
  • Recommended Shaft Size
    279.919 to 280.000 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    M280100TP 280 X 285 X 100mm Steel PTFE Lead Free Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M280100TP
  • Manufacturer Upc Number
    00846802081300
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081300

Overview

Mfr description
M280100TP 280 X 285 X 100MM STEEL PTFE L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought